Coated Carbide Insert, TPMT331ESU-AC630M

SUMITOMO |Zoro #: G3764591|Mfr #: TPMT331ESU-AC630M

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764591 Mfr #: TPMT331ESU-AC630M
Insert Shape: TriangleNo. of Edges: 3
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Coating: Super FF TiCN/Al2O3/TiN CVDHardened (H) Compatibility: No
Relief Angle: 11 DegreesCutting Direction: Neutral
Stainless (M) Compatibility: YesGrade: AC630M
Steel (P) Compatibility: NoANSI Number: TPMT331ESU-AC630M
ISO Number: TPMT160404NSU-AC630MStyle: TPMT
Nose Radius: 0.0157"Application: Finishing
Insert Thickness: 0.1875"Inscribed Circle: 0.375"
Chip-Breaker: ESURake: Positive
Mounting Hole Dia.: 0.169Mounting Style: Screw-On
Cast Iron (K) Compatibility: NoInsert Size: 331
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 11 Degrees , 60 Degrees Triangle, Style TPMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC630M, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.169, Mounting Style Screw-On, Rake Positive, No. of Edges 3, ISO Number TPMT160404NSU-AC630M, ANSI Number TPMT331ESU-AC630M

Product Reviews

Save 15% when you sign up for Z-mail.