KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, VBMT331ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3758641| Mfr #: VBMT331ESU-AC700G

$21.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: VBMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758641 Mfr #: VBMT331ESU-AC700G
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: VBMTMounting Style: Screw-On
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K)ANSI Number: VBMT331ESU-AC700G
Grade: AC700GStainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.173Insert Size: 331
ISO Number: VBMT160404NSU-AC700GRelief Angle: 5 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 5 Degrees , 35 Degrees Diamond, Style VBMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number VBMT160404NSU-AC700G, ANSI Number VBMT331ESU-AC700G

Reviews