PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Carbide Insert, VBMT332ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3762586| Mfr #: VBMT332ESU-AC700G

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 2Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762586 Mfr #: VBMT332ESU-AC700G
Grade: AC700GNo. of Edges: 2
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: VBMT160408NSU-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 332
Mounting Hole Dia.: 0.173ANSI Number: VBMT332ESU-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring BarsInsert Application: Finishing
Insert Style: VBMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnRelief Angle: 5 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style VBMT, Insert Size 332, Chip-Breaker ESU, Grade AC700G, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Relief Angle 5 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number VBMT332ESU-AC700G, ISO Number VBMT160408NSU-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews