SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, VBMT332ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3766007| Mfr #: VBMT332ESU-AC820P

$20.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.375"Coating: Super FF TiCN/Al2O3/TiN CVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766007 Mfr #: VBMT332ESU-AC820P
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.375"
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Shape: Diamond
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideANSI Number: VBMT332ESU-AC820P
Grade: AC820PNose Radius: 0.0312"
Relief Angle: 5 DegreesStainless (M) Compatibility: Yes
Chip-Breaker: ESUInsert Size: 332
Mounting Hole Dia.: 0.173For Use With: SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Insert Application: FinishingCutting Direction: Neutral
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: Yes
Insert Style: VBMTNo. of Edges: 2
ISO Number: VBMT160408NSU-AC820PItem: Turning Insert
Insert Thickness: 0.1875"Rake: Positive
Non Ferrous (N) Compatibility: NoMounting Style: Screw-On
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style VBMT, Insert Size 332, Chip-Breaker ESU, Grade AC820P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 5 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number VBMT332ESU-AC820P, ISO Number VBMT160408NSU-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews