Sumitomo
Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide
Mfr # VNMG331EGU-AC700G
Zoro # G3760355
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet DNMG432EGU-T1500A
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide CCGT32.51RFX-AC530U
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide CNMG431EGU-AC6030M
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide RNMG86ENY-AC830P
- SUMITOMO 3/8 in, WNMG, 1/32 in WNMG332ESU-AC5015S
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide WNMG432EUP-AC630M
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN 2NCDCGA21.51-BNC100
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCGT, 1 DCGT21.51LFY-AC5015S
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Cermet WNMG432ESX-T1500Z
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN 4NCDNGA433-BNC300
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1/64 in, Carbide CCMT21.51ESU-AC6040M
- Sumitomo Turning Inserts