Coated Carbide Insert, VNMG331EGU-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3761152| Mfr #: VNMG331EGU-AC830P

$16.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC830PNo. of Edges: 4Chip-Breaker: EGU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761152 Mfr #: VNMG331EGU-AC830P
Grade: AC830PNo. of Edges: 4
Chip-Breaker: EGUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: VNMG160404NGU-AC830P
Super Alloy (S) Compatibility: NoInsert Size: 331
Mounting Hole Dia.: 0.150ANSI Number: VNMG331EGU-AC830P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: MVJN Toolholders, A-MVUN Boring BarsInsert Application: Medium
Insert Style: VNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0157"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style VNMG, Insert Size 331, Chip-Breaker EGU, Grade AC830P, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.1875 In., Nose Radius 0.0157 In., ANSI Number VNMG331EGU-AC830P, ISO Number VNMG160404NGU-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews