KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, VNMG331ESU-AC630M, Min. Qty 10

SUMITOMO| Zoro #: G3759147| Mfr #: VNMG331ESU-AC630M

$16.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: VNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759147 Mfr #: VNMG331ESU-AC630M
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: VNMGMounting Style: Clamp
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Stainless (M)ANSI Number: VNMG331ESU-AC630M
Grade: AC630MStainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.150Insert Size: 331
ISO Number: VNMG160404NSU-AC630MRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: MVJN Toolholders, A-MVUN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC630M, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number VNMG160404NSU-AC630M, ANSI Number VNMG331ESU-AC630M

Reviews