Coated Carbide Insert, VNMG331EUP-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3766174| Mfr #: VNMG331EUP-AC830P

$16.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: DiamondFor Use With: MVJN Toolholders, A-MVUN Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3766174 Mfr #: VNMG331EUP-AC830P
Insert Shape: DiamondFor Use With: MVJN Toolholders, A-MVUN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 331Insert Style: VNMG
Grade: AC830PNo. of Edges: 4
Stainless (M) Compatibility: YesInsert Application: Medium
Chip-Breaker: EUPANSI Number: VNMG331EUP-AC830P
Mounting Style: ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.150
ISO Number: VNMG160404NUP-AC830PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0157"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 0.375 In, Chip-Breaker EUP, Grade AC830P, Application General, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number VNMG160404NUP-AC830P, ANSI Number VNMG331EUP-AC830P