- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3/8 in, VNMG, 1/32 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, VNMG, 1/32 in, Carbide (Discontinued)
Mfr # VNMG332EGU-AC630M
Zoro # G3759786
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
- Brand Sumitomo
- MFR #VNMG332EGU-AC630M
- Zoro #G3759786
- Country of OriginJapan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 1/32 in |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.150 |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | VNMG |
Inscribed Circle | 3/8 in |
Chip-Breaker | Yes |
Grade | AC630M |
Workpiece Compatibility | Cast Iron (K), Stainless (M) |
Insert Material | Carbide |
Insert Application | Medium |
Non Ferrous (N) Compatibility | No |
Rake | Positive |
Insert Thickness | 0.1875" |
No. of Edges | 4 |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Cast Iron (K) Compatibility | Yes |
Hardened (H) Compatibility | No |
For Use With | MVJN Toolholders, A-MVUN Boring Bars |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | No |
Relief Angle | 0 Degrees |
Super Alloy (S) Compatibility | No |
ISO Number | VNMG160408NGU |
Cutting Direction | Neutral |
ANSI Number | VNMG332EGU-AC630M |
Mounting Style | Clamp |
Manufacturer Grade | AC630M |
Chip-Breaker Style | Double |
Clearance Angle | 0 Degrees |
Shape | Rhombic |
Included Angle | 35 Degrees |
Thickness | 3/16 in |
Primary Material Application | Stainless Steel, Steel |
Finish - Machining | Al203+TiCN |
Number of Cutting Edges | 4 |
Insert Holding Type | Straight Hole |
Primary Material Application ISO Code | M, P |
ANSI Code | VNMG332EGU |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Chip-Breaker Code | EGU |
Cutting Application | Turning |
Coating Process | CVD |
Material | Carbide |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD