Coated Carbide Insert, VNMG332ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3762525| Mfr #: VNMG332ESU-AC700G

$16.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: MVJN Toolholders, A-MVUN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762525 Mfr #: VNMG332ESU-AC700G
Insert Shape: DiamondFor Use With: MVJN Toolholders, A-MVUN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 332Insert Style: VNMG
Grade: AC700GNo. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Finishing
Chip-Breaker: ESUANSI Number: VNMG332ESU-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.150
ISO Number: VNMG160408NSU-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number VNMG160408NSU-AC700G, ANSI Number VNMG332ESU-AC700G

Reviews