Coated Carbide Insert, VNMG332EUX-AC700G

SUMITOMO |Zoro #: G3757494|Mfr #: VNMG332EUX-AC700G

$12.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757494 Mfr #: VNMG332EUX-AC700G
Insert Shape: DiamondNo. of Edges: 4
Insert Thickness: 0.1875"Inscribed Circle: 0.375"
Item: Turning InsertStyle: VNMG
Stainless (M) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.150
Relief Angle: 0 DegreesCutting Direction: Neutral
Steel (P) Compatibility: YesISO Number: VNMG160408NUX-AC700G
Nose Radius: 0.0312"Chip-Breaker: EUX
Rake: 0 DegreesCoating: Super FF TiCN/Al2O3/TiN CVD
Insert Size: 332Grade: AC700G
ANSI Number: VNMG332EUX-AC700GSuper Alloy (S) Compatibility: No
Application: MediumCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 35 Degrees Diamond, Style VNMG, Insert Size 0.375 In, Chip-Breaker EUX, Grade AC700G, Application General, Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number VNMG160408NUX-AC700G, ANSI Number VNMG332EUX-AC700G

Product Reviews

Save 15% when you sign up for Z-mail.