DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Coated Carbide Insert, WNMA433-AC700G

SUMITOMO| Zoro #: G3758921| Mfr #: WNMA433-AC700G

$10.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758921 Mfr #: WNMA433-AC700G
Insert Shape: TrigonNo. of Edges: 6
Insert Thickness: 0.1875"Item: Turning Insert
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampHardened (H) Compatibility: No
Relief Angle: 0 DegreesCutting Direction: Neutral
Insert Size: 433Grade: AC700G
ANSI Number: WNMA433-AC700GStyle: WNMA
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Inscribed Circle: 0.500"Cast Iron (K) Compatibility: Yes
Chip-Breaker: No BreakerStainless (M) Compatibility: No
Rake: 0 DegreesSteel (P) Compatibility: Yes
Mounting Hole Dia.: 0.203ISO Number: WNMA080412-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDCountry of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Trigon, Style WNMA, Insert Size 0.500 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number WNMA080412-AC700G, ANSI Number WNMA433-AC700G

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.