PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Carbide Insert, WNMA434-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3765666| Mfr #: WNMA434-AC700G

$11.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 6Chip-Breaker: No Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765666 Mfr #: WNMA434-AC700G
Grade: AC700GNo. of Edges: 6
Chip-Breaker: No BreakerInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: WNMA080416-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 434
Mounting Hole Dia.: 0.203ANSI Number: WNMA434-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Rake: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Trigon
For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring BarsInsert Application: Roughing
Insert Style: WNMANon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0625"
Country of Origin (subject to change): Japan

Description

Turning Insert, Trigon, Insert Style WNMA, Insert Size 434, Chip-Breaker No Breaker, Grade AC700G, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0625 In., ANSI Number WNMA434-AC700G, ISO Number WNMA080416-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees , For Use With MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars

Reviews