SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, WNMG332ELUW-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3757363| Mfr #: WNMG332ELUW-AC820P

$9.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC820PNo. of Edges: 6Chip-Breaker: ELUW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757363 Mfr #: WNMG332ELUW-AC820P
Grade: AC820PNo. of Edges: 6
Chip-Breaker: ELUWInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: WNMG060408NLUW-AC820P
Super Alloy (S) Compatibility: NoInsert Size: 332
Mounting Hole Dia.: 0.150ANSI Number: WNMG332ELUW-AC820P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.375"Rake: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Trigon
For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring BarsInsert Application: Finishing
Insert Style: WNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Trigon, Insert Style WNMG, Insert Size 332, Chip-Breaker ELUW, Grade AC820P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number WNMG332ELUW-AC820P, ISO Number WNMG060408NLUW-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees

Reviews