Coated Carbide Insert, WNMG431ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3757013| Mfr #: WNMG431ESU-AC820P

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Trigon
For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757013 Mfr #: WNMG431ESU-AC820P
Insert Shape: TrigonFor Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.500"
Insert Size: 431Insert Style: WNMG
Grade: AC820PNo. of Edges: 6
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: WNMG431ESU-AC820P
Mounting Style: ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: WNMG080404NSU-AC820PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0157"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 0.500 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number WNMG080404NSU-AC820P, ANSI Number WNMG431ESU-AC820P

Reviews