BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Carbide Insert, WNMG432EGUW-AC630M, Min. Qty 10

SUMITOMO| Zoro #: G3766253| Mfr #: WNMG432EGUW-AC630M

$11.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Workpiece Compatibility: Cast Iron (K), Stainless (M)Inscribed Circle: 0.500"Coating: Super FF TiCN/Al2O3/TiN CVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766253 Mfr #: WNMG432EGUW-AC630M
Workpiece Compatibility: Cast Iron (K), Stainless (M)Inscribed Circle: 0.500"
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Shape: Trigon
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideANSI Number: WNMG432EGUW-AC630M
Grade: AC630MNose Radius: 0.0312"
Relief Angle: 0 DegreesStainless (M) Compatibility: Yes
Chip-Breaker: EGUWInsert Size: 432
Mounting Hole Dia.: 0.203For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Insert Application: MediumCutting Direction: Neutral
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: No
Insert Style: WNMGNo. of Edges: 6
ISO Number: WNMG080408NGUW-AC630MItem: Turning Insert
Insert Thickness: 0.1875"Rake: 0 Degrees
Non Ferrous (N) Compatibility: NoMounting Style: Clamp
Country of Origin (subject to change): Japan

Description

Turning Insert, Trigon, Insert Style WNMG, Insert Size 432, Chip-Breaker EGUW, Grade AC630M, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number WNMG432EGUW-AC630M, ISO Number WNMG080408NGUW-AC630M, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees

Reviews