KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, WNMG432EGUW-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3767057| Mfr #: WNMG432EGUW-AC820P

$12.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: WNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767057 Mfr #: WNMG432EGUW-AC820P
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: WNMGMounting Style: Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: WNMG432EGUW-AC820P
Grade: AC820PStainless (M) Compatibility: Yes
Insert Shape: TrigonNo. of Edges: 6
Chip-Breaker: EGUWCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: 0 DegreesNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203Insert Size: 432
ISO Number: WNMG080408NGUW-AC820PRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 0.500 In, Chip-Breaker EGUW-WIPER, Grade AC820P, Application General-Wiper, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number WNMG080408NGUW-AC820P, ANSI Number WNMG432EGUW-AC820P

Reviews