Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide
Mfr # WNMG432EUP-AC630M
Zoro # G3762263
Sold in multiples of 10 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide CNMG431EEX-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide TNMG433ENG-AC8025P
- SUMITOMO Turning Insert, Round, 3, RNGN, CBN RNG32-BNS800
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide TPMN322-ACP200
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .2, Cermet CCGT32.50MESI-T1500Z
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide WNMG431ELUW-AC8025P
- SUMITOMO Turning Insert, Round, 0.4688 in, RCMX, Carbide RCMX120400-AC810P
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMA, 2, CBN NUVNMA332-BN2000
- SUMITOMO WBGT521 RFX Grade AC5015S Carbide Turning Insert 10T5ABW
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide TCMT3252HQ CA525
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in CCMT-32.51-PEM-DPC15HT
- Sumitomo Turning Inserts