PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Carbide Insert, WNMG433EEX-AC630M, Min. Qty 10

SUMITOMO| Zoro #: G3758571| Mfr #: WNMG433EEX-AC630M

$12.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC630MNo. of Edges: 6Chip-Breaker: EEX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758571 Mfr #: WNMG433EEX-AC630M
Grade: AC630MNo. of Edges: 6
Chip-Breaker: EEXInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: WNMG080412NEX-AC630M
Super Alloy (S) Compatibility: NoInsert Size: 433
Mounting Hole Dia.: 0.203ANSI Number: WNMG433EEX-AC630M
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M)
Inscribed Circle: 0.500"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Trigon
For Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring BarsInsert Application: Medium
Insert Style: WNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0472"
Country of Origin (subject to change): Japan

Description

Turning Insert, Trigon, Insert Style WNMG, Insert Size 433, Chip-Breaker EEX, Grade AC630M, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0472 In., ANSI Number WNMG433EEX-AC630M, ISO Number WNMG080412NEX-AC630M, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews