- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Trigon Turning Inserts
- /
- Turning Insert, Trigon, 1/2 in, WNMG, 3/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Turning Insert, Trigon, 1/2 in, WNMG, 3/64 in, Carbide (Discontinued)
Mfr # WNMG433EGE-AC820P
Zoro # G3765142
This Product is Discontinued
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
WNMG433EGE-AC820P
-
Zoro #
G3765142
- Country of Origin Japan
- Category Trigon Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3/64 in |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0472" |
Through Hole Inside Dia. | 0.2031 in |
Details
Item | Turning Insert |
Insert Shape | Trigon |
Insert Style | WNMG |
Inscribed Circle | 1/2 in |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Medium |
Mounting Style | Clamp |
Hardened (H) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
ISO Number | WNMG080412NGE |
No. of Edges | 6 |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Relief Angle | 0 Degrees |
ANSI Number | WNMG433EGE-AC820P |
Cutting Direction | Neutral |
Non Ferrous (N) Compatibility | No |
Rake | 3 Degrees |
Insert Thickness | 0.1875" |
For Use With | MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | No |
Steel (P) Compatibility | Yes |
Included Angle | 80 Degrees |
Features | Fracture Resistant, Wear Resistant |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K20, P20 |
Finish - Machining | Al203+TiCN |
Number of Cutting Edges | 6 |
Manufacturer Grade | AC820P |
Cutting Application | Turning |
Primary Material Application | Cast Iron, Steel |
Coating Process | CVD |
Chip-Breaker Code | EGE |
Clearance Angle | 0 Degrees |
Material - Machining | Carbide |
Shape | Trigon |
ANSI Code | WNMG433EGE |
Insert Holding Type | Straight Hole |
Thickness | 3/16 in |
Chip-Breaker Style | Double Sided |
Material | Carbide |
Description
Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN