Coated Carbide Insert, WNMG433EMU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3758447| Mfr #: WNMG433EMU-AC700G

$12.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: TrigonFor Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3758447 Mfr #: WNMG433EMU-AC700G
Insert Shape: TrigonFor Use With: MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.500"
Insert Size: 433Insert Style: WNMG
Grade: AC700GNo. of Edges: 6
Stainless (M) Compatibility: NoInsert Application: Roughing
Chip-Breaker: EMUANSI Number: WNMG433EMU-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: WNMG080412NMU-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 0.500 In, Chip-Breaker EMU, Grade AC700G, Application Roughing, Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number WNMG080412NMU-AC700G, ANSI Number WNMG433EMU-AC700G