KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Insert, CCMT21.51ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3765377| Mfr #: CCMT21.51ESU-AC700G

$9.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765377 Mfr #: CCMT21.51ESU-AC700G
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: CCMTMounting Style: Screw-On
Inscribed Circle: 0.250"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CCMT21.51ESU-AC700G
Grade: AC700GStainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.173Insert Size: 21.51
ISO Number: CCMT060204NSU-AC700GRelief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: SCLC, PCLC Toolholders, A-SCLC Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CCMT060204NSU-AC700G, ANSI Number CCMT21.51ESU-AC700G

Reviews