DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coated Insert, CCMT32.51ESU-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3763663| Mfr #: CCMT32.51ESU-AC520U

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: SCLC, PCLC Toolholders, A-SCLC Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763663 Mfr #: CCMT32.51ESU-AC520U
Insert Shape: DiamondFor Use With: SCLC, PCLC Toolholders, A-SCLC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 32.51Insert Style: CCMT
Grade: AC520UNo. of Edges: 2
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: CCMT32.51ESU-AC520U
Mounting Style: Screw-OnSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.173
ISO Number: CCMT09T304NSU-AC520UWorkpiece Compatibility:
Coating: Super ZX TiAlN/AlCrN-PVDCutting Direction: Neutral
Nose Radius: 0.0157"Super Alloy (S) Compatibility: Yes
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC520U, Application Finishing, Workpiece Material Hi-Temperature Alloys, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CCMT09T304NSU-AC520U, ANSI Number CCMT32.51ESU-AC520U

Reviews