SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Insert, CCMT32.51ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3761606| Mfr #: CCMT32.51ESU-AC820P

$11.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC820PNo. of Edges: 2Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761606 Mfr #: CCMT32.51ESU-AC820P
Grade: AC820PNo. of Edges: 2
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: CCMT09T304NSU-AC820P
Super Alloy (S) Compatibility: NoInsert Size: 32.51
Mounting Hole Dia.: 0.173ANSI Number: CCMT32.51ESU-AC820P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SCLC, PCLC Toolholders, A-SCLC Boring BarsInsert Application: Finishing
Insert Style: CCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnRelief Angle: 7 Degrees
Insert Thickness: 0.156"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0157"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CCMT, Insert Size 32.51, Chip-Breaker ESU, Grade AC820P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.156 In., Nose Radius 0.0157 In., ANSI Number CCMT32.51ESU-AC820P, ISO Number CCMT09T304NSU-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews