Coated Insert, CCMT32.52EMU-AC830P

SUMITOMO |Zoro #: G3760425|Mfr #: CCMT32.52EMU-AC830P

$6.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760425 Mfr #: CCMT32.52EMU-AC830P
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: CCMTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 7 Degrees
Cutting Direction: NeutralMounting Hole Dia.: 0.173
Coating: Super FF TiCN/Al2O3/TiN CVDSuper Alloy (S) Compatibility: No
Insert Size: 32.52Cast Iron (K) Compatibility: No
Grade: AC830PStainless (M) Compatibility: Yes
ANSI Number: CCMT32.52EMU-AC830PSteel (P) Compatibility: Yes
Application: RoughingISO Number: CCMT09T308NMU-AC830P
Nose Radius: 0.0312"Insert Thickness: 0.156"
Inscribed Circle: 0.375"Chip-Breaker: EMU
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 0.375 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CCMT09T308NMU-AC830P, ANSI Number CCMT32.52EMU-AC830P

Product Reviews

Save 15% when you sign up for Z-mail.