Coated Insert, CCMT32.52ESU-AC520U

SUMITOMO |Zoro #: G3760687|Mfr #: CCMT32.52ESU-AC520U

$8.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760687 Mfr #: CCMT32.52ESU-AC520U
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: CCMTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 7 Degrees
Cutting Direction: NeutralInsert Thickness: 0.156"
Inscribed Circle: 0.375"Chip-Breaker: ESU
Mounting Hole Dia.: 0.173Coating: Super ZX TiAlN/AlCrN-PVD
Super Alloy (S) Compatibility: YesInsert Size: 32.52
Cast Iron (K) Compatibility: NoGrade: AC520U
Stainless (M) Compatibility: NoANSI Number: CCMT32.52ESU-AC520U
Steel (P) Compatibility: NoApplication: Finishing
ISO Number: CCMT09T308NSU-AC520UNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC520U, Application Finishing, Workpiece Material Hi-Temperature Alloys, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CCMT09T308NSU-AC520U, ANSI Number CCMT32.52ESU-AC520U

Product Reviews

Save 15% when you sign up for Z-mail.