PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Insert, CNGG430.5ESU-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3758221| Mfr #: CNGG430.5ESU-AC520U

$12.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC520UNo. of Edges: 4Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758221 Mfr #: CNGG430.5ESU-AC520U
Grade: AC520UNo. of Edges: 4
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: CNGG120402NSU-AC520U
Super Alloy (S) Compatibility: YesInsert Size: 430.5
Mounting Hole Dia.: 0.203ANSI Number: CNGG430.5ESU-AC520U
Coating: Super ZX TiAlN/AlCrN-PVDWorkpiece Compatibility:
Inscribed Circle: 0.500"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Application: Finishing
Insert Style: CNGGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.008"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNGG, Insert Size 430.5, Chip-Breaker ESU, Grade AC520U, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.008 In., ANSI Number CNGG430.5ESU-AC520U, ISO Number CNGG120402NSU-AC520U, Insert Material Carbide, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Rake Positive

Reviews