- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 1/4 in, CPMT, 1/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 1/4 in, CPMT, 1/64 in, Carbide (Discontinued)
Mfr # CPMT21.51ESU-AC520U
Zoro # G3761256
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CPMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CPMT21.51ESU-AC520U
-
Zoro #
G3761256
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110 |
Nose Radius | 0.0157" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CPMT |
Inscribed Circle | 2 |
Chip-Breaker | Yes |
Grade | AC520U |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Super Alloy (S) |
Insert Material | Carbide |
Insert Application | Finishing |
Stainless (M) Compatibility | Yes |
Cutting Direction | Neutral |
Cast Iron (K) Compatibility | Yes |
ANSI Number | CPMT21.51ESU-AC520U |
Non Ferrous (N) Compatibility | No |
Super Alloy (S) Compatibility | Yes |
No. of Edges | 2 |
Hardened (H) Compatibility | No |
For Use With | A-SCFP, A-SCLP Boring Bars |
ISO Number | CPMT060204NSU |
Coating | Super ZX TiAlN/AlCrN-PVD |
Mounting Style | Screw-On |
Insert Thickness | 0.094" |
Relief Angle | 11 Degrees |
Rake | 8 Degrees |
Steel (P) Compatibility | No |
Coating Process | PVD |
Thickness | 1.5 |
Manufacturer Grade | AC520U |
Features | Excellent Fracture Resistance |
Clearance Angle | 11 Degrees |
Cutting Application | Turning |
ANSI Code | CPMT21.51ESU |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Insert Holding Type | Countersink Hole |
Chip-Breaker Style | Single |
Shape | Rhombic |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | M, P, S |
Chip-Breaker Code | ESU |
Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
Finish - Machining | TiAlN+AlCrN |
Included Angle | 80 Degrees |
Application | Finishing |
Style | CPMT |
Insert Code | CPMT21.51 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code CPMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD