Coated Insert, CPMT21.51ESU-AC820P

SUMITOMO |Zoro #: G3762096|Mfr #: CPMT21.51ESU-AC820P

$8.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762096 Mfr #: CPMT21.51ESU-AC820P
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: CPMTChip-Breaker: ESU
Non Ferrous (N) Compatibility: NoApplication: Finishing
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 11 Degrees
Cutting Direction: NeutralISO Number: CPMT060204NSU-AC820P
Nose Radius: 0.0157"Insert Thickness: 0.094"
Inscribed Circle: 0.250"Mounting Hole Dia.: 0.110
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Size: 21.51
Super Alloy (S) Compatibility: NoGrade: AC820P
Cast Iron (K) Compatibility: NoANSI Number: CPMT21.51ESU-AC820P
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 11 Degrees , 80 Degrees Diamond, Style CPMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CPMT060204NSU-AC820P, ANSI Number CPMT21.51ESU-AC820P

Product Reviews

Save 15% when you sign up for Z-mail.