KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Insert, CPMT21.52ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3760041| Mfr #: CPMT21.52ESU-AC820P

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: A-SCFP, A-SCLP Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760041 Mfr #: CPMT21.52ESU-AC820P
Insert Shape: DiamondFor Use With: A-SCFP, A-SCLP Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.250"
Insert Size: 21.52Insert Style: CPMT
Grade: AC820PNo. of Edges: 2
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: CPMT21.52ESU-AC820P
Mounting Style: Screw-OnSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.110
ISO Number: CPMT060208NSU-AC820PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 11 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.094"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 11 Degrees , 80 Degrees Diamond, Style CPMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CPMT060208NSU-AC820P, ANSI Number CPMT21.52ESU-AC820P

Reviews