KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Insert, CPMT32.51ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3757555| Mfr #: CPMT32.51ESU-AC700G

$11.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: CPMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757555 Mfr #: CPMT32.51ESU-AC700G
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: CPMTMounting Style: Screw-On
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CPMT32.51ESU-AC700G
Grade: AC700GStainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.173Insert Size: 32.51
ISO Number: CPMT09T304NSU-AC700GRelief Angle: 11 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: A-SCFP, A-SCLP Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 11 Degrees , 80 Degrees Diamond, Style CPMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number CPMT09T304NSU-AC700G, ANSI Number CPMT32.51ESU-AC700G

Reviews