Coated Insert, DCMT21.51ESU-AC630M

SUMITOMO |Zoro #: G3766506|Mfr #: DCMT21.51ESU-AC630M

$13.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766506 Mfr #: DCMT21.51ESU-AC630M
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: DCMTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 7 Degrees
Cutting Direction: NeutralInsert Thickness: 0.094"
Inscribed Circle: 0.250"Chip-Breaker: ESU
Mounting Hole Dia.: 0.110Coating: Super FF TiCN/Al2O3/TiN CVD
Super Alloy (S) Compatibility: NoInsert Size: 21.51
Cast Iron (K) Compatibility: NoGrade: AC630M
Stainless (M) Compatibility: YesANSI Number: DCMT21.51ESU-AC630M
Steel (P) Compatibility: NoApplication: Finishing
ISO Number: DCMT070204NSU-AC630MNose Radius: 0.0157"
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 55 Degrees Diamond, Style DCMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC630M, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number DCMT070204NSU-AC630M, ANSI Number DCMT21.51ESU-AC630M

Product Reviews

Save 15% when you sign up for Z-mail.