DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Coated Insert, DCMT21.52ESU-AC630M

SUMITOMO| Zoro #: G3764704| Mfr #: DCMT21.52ESU-AC630M

$13.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764704 Mfr #: DCMT21.52ESU-AC630M
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: DCMTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 7 Degrees
Cutting Direction: NeutralNose Radius: 0.0312"
Insert Thickness: 0.094"Inscribed Circle: 0.250"
Chip-Breaker: ESUMounting Hole Dia.: 0.110
Coating: Super FF TiCN/Al2O3/TiN CVDSuper Alloy (S) Compatibility: No
Insert Size: 21.52Cast Iron (K) Compatibility: No
Grade: AC630MStainless (M) Compatibility: Yes
ANSI Number: DCMT21.52ESU-AC630MSteel (P) Compatibility: No
Application: FinishingISO Number: DCMT070208NSU-AC630M
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 55 Degrees Diamond, Style DCMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC630M, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number DCMT070208NSU-AC630M, ANSI Number DCMT21.52ESU-AC630M

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.