Coated Insert, DCMT32.51ESU-AC630M

SUMITOMO |Zoro #: G3761527|Mfr #: DCMT32.51ESU-AC630M

$9.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761527 Mfr #: DCMT32.51ESU-AC630M
Insert Shape: DiamondRake: Positive
No. of Edges: 2Item: Turning Insert
Style: DCMTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw-On
Hardened (H) Compatibility: NoRelief Angle: 7 Degrees
Cutting Direction: NeutralInscribed Circle: 0.375"
Chip-Breaker: ESUMounting Hole Dia.: 0.173
Coating: Super FF TiCN/Al2O3/TiN CVDSuper Alloy (S) Compatibility: No
Insert Size: 32.51Cast Iron (K) Compatibility: No
Grade: AC630MStainless (M) Compatibility: Yes
ANSI Number: DCMT32.51ESU-AC630MSteel (P) Compatibility: No
Application: FinishingISO Number: DCMT11T304NSU-AC630M
Nose Radius: 0.0157"Insert Thickness: 0.156"
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 55 Degrees Diamond, Style DCMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC630M, Application Finishing, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number DCMTG6500383NSU-AC630M, ANSI Number DCMT32.51ESU-AC630M

Product Reviews

Save 15% when you sign up for Z-mail.