- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3/8 in, DCMT, 1/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, DCMT, 1/64 in, Carbide (Discontinued)
Mfr # DCMT32.51ESU-AC820P
Zoro # G3760443
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
DCMT32.51ESU-AC820P
-
Zoro #
G3760443
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173 |
Nose Radius | 0.0157" |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | DCMT |
Inscribed Circle | 3 |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Finishing |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | No |
Insert Thickness | 0.156" |
Mounting Style | Screw-On |
Steel (P) Compatibility | Yes |
No. of Edges | 2 |
Non Ferrous (N) Compatibility | No |
Cutting Direction | Neutral |
For Use With | SDAC, PDJC Toolholders, A-SDUC Boring Bars |
Rake | 8 Degrees |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Stainless (M) Compatibility | Yes |
ANSI Number | DCMT32.51ESU-AC820P |
ISO Number | DCMT11T304NSU |
Relief Angle | 7 Degrees |
Hardened (H) Compatibility | No |
ANSI Code | DCMT32.51ESU |
Primary Material Application ISO Code | K20, P20 |
Coating Process | CVD |
Included Angle | 55 Degrees |
Thickness | 2.5 |
Insert Holding Type | Countersink Hole |
Manufacturer Grade | AC820P |
Cutting Application | Turning |
Chip-Breaker Style | Single |
Measurement System | Fractional Inch |
Chip-Breaker Code | ESU |
Shape | Rhombic |
Features | Excellent Wear Resistance and Fracture Resistance |
Clearance Angle | 7 Degrees |
Finish - Machining | Al203+TiCN |
Primary Material Application | Cast Iron, Steel |
Number of Cutting Edges | 2 |
Material - Machining | Carbide |
Style | DCMT |
Application | Finishing |
Insert Code | DCMT32.51 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD