BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Insert, DCMT32.52ESU-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3764555| Mfr #: DCMT32.52ESU-AC520U

$8.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC520UNo. of Edges: 2Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764555 Mfr #: DCMT32.52ESU-AC520U
Grade: AC520UNo. of Edges: 2
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: DCMT11T308NSU-AC520U
Super Alloy (S) Compatibility: YesInsert Size: 32.52
Mounting Hole Dia.: 0.173ANSI Number: DCMT32.52ESU-AC520U
Coating: Super ZX TiAlN/AlCrN-PVDWorkpiece Compatibility:
Inscribed Circle: 0.375"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SDAC, PDJC Toolholders, A-SDUC Boring BarsInsert Application: Finishing
Insert Style: DCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnRelief Angle: 7 Degrees
Insert Thickness: 0.156"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style DCMT, Insert Size 32.52, Chip-Breaker ESU, Grade AC520U, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S), Relief Angle 7 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.156 In., Nose Radius 0.0312 In., ANSI Number DCMT32.52ESU-AC520U, ISO Number DCMT11T308NSU-AC520U, Insert Material Carbide, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Rake Positive

Reviews