Coated Insert, DCMT32.52ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3763347| Mfr #: DCMT32.52ESU-AC700G

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: DiamondFor Use With: SDAC, PDJC Toolholders, A-SDUC Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3763347 Mfr #: DCMT32.52ESU-AC700G
Insert Shape: DiamondFor Use With: SDAC, PDJC Toolholders, A-SDUC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 32.52Insert Style: DCMT
Grade: AC700GNo. of Edges: 2
Stainless (M) Compatibility: NoInsert Application: Finishing
Chip-Breaker: ESUANSI Number: DCMT32.52ESU-AC700G
Mounting Style: Screw-OnSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.173
ISO Number: DCMT11T308NSU-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 7 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.156"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 7 Degrees , 55 Degrees Diamond, Style DCMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number DCMT11T308NSU-AC700G, ANSI Number DCMT32.52ESU-AC700G