KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Insert, DPMT32.52ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3760574| Mfr #: DPMT32.52ESU-AC820P

$17.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: DPMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760574 Mfr #: DPMT32.52ESU-AC820P
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: DPMTMounting Style: Screw-On
Inscribed Circle: 0.375"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: DPMT32.52ESU-AC820P
Grade: AC820PStainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.173Insert Size: 32.52
ISO Number: DPMT11T308NSU-AC820PRelief Angle: 11 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: A-SDUP, A-SDXP Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 11 Degrees , 55 Degrees Diamond, Style DPMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173, Mounting Style Screw-On, Rake Positive, No. of Edges 2, ISO Number DPMTG6494031NSU-AC820P, ANSI Number DPMT32.52ESU-AC820P

Reviews