BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Insert, TCMT21.51ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3757941| Mfr #: TCMT21.51ESU-AC700G

$10.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 3Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757941 Mfr #: TCMT21.51ESU-AC700G
Grade: AC700GNo. of Edges: 3
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: TCMT110204NSU-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 21.51
Mounting Hole Dia.: 0.110ANSI Number: TCMT21.51ESU-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.250"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Triangle
For Use With: STAC Toolholders, A-STFC, D-STUC Boring BarsInsert Application: Finishing
Insert Style: TCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnRelief Angle: 7 Degrees
Insert Thickness: 0.094"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0157"
Country of Origin (subject to change): Japan

Description

Turning Insert, Triangle, Insert Style TCMT, Insert Size 21.51, Chip-Breaker ESU, Grade AC700G, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Relief Angle 7 Degrees , Inscribed Circle 0.250 In., Insert Thickness 0.094 In., Nose Radius 0.0157 In., ANSI Number TCMT21.51ESU-AC700G, ISO Number TCMT110204NSU-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive, For Use With STAC Toolholders, A-STFC, D-STUC Boring Bars

Reviews