Coated Insert, TCMT21.51ESU-AC820P

SUMITOMO |Zoro #: G3756776|Mfr #: TCMT21.51ESU-AC820P

$6.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756776 Mfr #: TCMT21.51ESU-AC820P
Insert Shape: TriangleRake: Positive
No. of Edges: 3Item: Turning Insert
Style: TCMTSteel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoChip-Breaker: ESU
Non Ferrous (N) Compatibility: NoApplication: Finishing
Insert Material: CarbideMounting Style: Screw-On
Coating: Super FF TiCN/Al2O3/TiN CVDHardened (H) Compatibility: No
Relief Angle: 7 DegreesCutting Direction: Neutral
Grade: AC820PANSI Number: TCMT21.51ESU-AC820P
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: Yes
ISO Number: TCMT110204NSU-AC820PNose Radius: 0.0157"
Insert Thickness: 0.094"Inscribed Circle: 0.250"
Mounting Hole Dia.: 0.110Insert Size: 21.51
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 60 Degrees Triangle, Style TCMT, Insert Size 0.250 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw-On, Rake Positive, No. of Edges 3, ISO Number TCMT110204NSU-AC820P, ANSI Number TCMT21.51ESU-AC820P

Product Reviews

Save 15% when you sign up for Z-mail.