- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Triangle Turning Inserts
- /
- Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (Discontinued)
Mfr # TCMT32.51ESU-AC820P
Zoro # G3761615
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3/8 in
- Insert Size 32.51
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
TCMT32.51ESU-AC820P
-
Zoro #
G3761615
- Country of Origin Japan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 0.0156 in |
Mounting Hole Dia. | 0.169 |
Nose Radius | 0.0157" |
Through Hole Inside Dia. | 0.1693 in |
Details
Item | Triangle Turning Insert |
Insert Shape | Triangle |
Insert Style | TCMT |
Inscribed Circle | 3/8 in |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Finishing |
For Use With | STAC Toolholders, A-STFC, D-STUC Boring Bars |
Relief Angle | 7 Degrees |
No. of Edges | 3 |
Steel (P) Compatibility | Yes |
Insert Thickness | 0.156" |
Cutting Direction | Neutral |
Stainless (M) Compatibility | Yes |
Hardened (H) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Non Ferrous (N) Compatibility | No |
ANSI Number | TCMT32.51ESU-AC820P |
ISO Number | TCMT16T304NSU |
Mounting Style | Screw-On |
Rake | 13 Degrees |
Super Alloy (S) Compatibility | No |
Cutting Application | Turning |
Insert Holding Type | Countersink Hole |
Finish - Machining | Al203+TiCN |
Manufacturer Grade | AC820P |
Material - Machining | Carbide |
Chip-Breaker Code | ESU |
Primary Material Application | Cast Iron, Steel |
Included Angle | 60 Degrees |
Coating Process | CVD |
Chip-Breaker Style | On One Side |
Shape | Triangle |
Measurement System | Fractional Inch |
Thickness | 2.5 |
Primary Material Application ISO Code | K20, P20 |
Features | Fracture Resistant, Wear Resistant |
Clearance Angle | 7 Degrees |
ANSI Code | TCMT32.51ESU |
Number of Cutting Edges | 3 |
Material | Carbide |
Insert Code | TCMT32.51 |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN