Coated Insert, TCMT32.52ESU-AC820P

SUMITOMO |Zoro #: G3758316|Mfr #: TCMT32.52ESU-AC820P

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758316 Mfr #: TCMT32.52ESU-AC820P
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
Cutting Direction: NeutralInscribed Circle: 0.375"
Application: FinishingChip-Breaker: ESU
Super Alloy (S) Compatibility: NoInsert Shape: 60 Deg Triangle
Cast Iron (K) Compatibility: NoRake: Positive
Stainless (M) Compatibility: YesMounting Hole Dia.: 0.169
Steel (P) Compatibility: YesCoating: Super FF TiCN/Al2O3/TiN CVD
Relief Angle: 7 DegreesMounting Style: Screw-On
ISO Number: TCMT16T308NSU-AC820PInsert Size: 0.375"
No. of Edges: 3Grade: AC820P
Nose Radius: 0.0312"ANSI Number: TCMT32.52ESU-AC820P
Insert Thickness: 0.156"Style: TCMT
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 7 Degrees , 60 Degrees Triangle, Style TCMT, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.169, Mounting Style Screw-On, Rake Positive, No. of Edges 3, ISO Number TCMTG7953215NSU-AC820P, ANSI Number TCMT32.52ESU-AC820P

Product Reviews

Save 15% when you sign up for Z-mail.