Coated Insert, VNGG330.5ESU-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3763925| Mfr #: VNGG330.5ESU-AC520U

$17.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: DiamondFor Use With: MVJN Toolholders, A-MVUN Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3763925 Mfr #: VNGG330.5ESU-AC520U
Insert Shape: DiamondFor Use With: MVJN Toolholders, A-MVUN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 330.5Insert Style: VNGG
Grade: AC520UNo. of Edges: 4
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: VNGG330.5ESU-AC520U
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.150
ISO Number: VNGG160402NSU-AC520UWorkpiece Compatibility:
Coating: Super ZX TiAlN/AlCrN-PVDCutting Direction: Neutral
Nose Radius: 0.008"Super Alloy (S) Compatibility: Yes
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 0 Degrees , 35 Degrees Diamond, Style VNGG, Insert Size 0.375 In, Chip-Breaker ESU, Grade AC520U, Application Finishing, Workpiece Material Hi-Temperature Alloys, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.008 In, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number VNGG160402NSU-AC520U, ANSI Number VNGG330.5ESU-AC520U