Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, ACZ350 Grade, Carbide

  • Zoro #: G0608233
  • Mfr #: ZNMT6X-ACZ350
$36.29 /ea

Order in multiples of 5

  • Insert Shape: Round
  • Insert Application: Roughing
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Sumitomo #ZNMT6X-ACZ350 Specifications

  • Zoro #: G0608233
  • Mfr #: ZNMT6X-ACZ350
Insert Shape: Round Insert Application: Roughing
Cast Iron (K) Compatibility: No Coating: CVD
Super Alloy (S) Compatibility: No Rake: Positive
Insert Size: 6 Cutting Direction: Neutral
Insert Thickness: 0.350" For Use With: Multi-Purpose Milling
Mounting Style: Screw-On Grade: ACZ350
Hardened (H) Compatibility: No ANSI Number: ZNMT6X-ACZ350
Stainless (M) Compatibility: No No. of Edges: 2
Item: Ball Nose Milling Insert Insert Material: Carbide
Chip-Breaker: Yes Nose Radius: 0.750"
Lead Angle: 0 Degrees Insert Style: ZNMT
Inscribed Circle: 0.260 in Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: No Workpiece Compatibility: Steel (P)
Hole Type: Countersink Hole Primary Material Application ISO Code: M, P
For Toolholder: WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX Chip-Breaker Code: X
Chip-Breaker Style: Single Sided Cutting Application: Milling
Cutting Edge Length: 1.4300 in ANSI Code: ZNMT6X
Features: Excellent Fracture Resistance Material - Machining: Carbide
Number of Cutting Edges: 2 Width: 0.7810 in
Shape: Ball Nose Manufacturer Grade: ACZ350
Thickness: 0.350 in Primary Material Application: Stainless Steel, Steel
Measurement System: Fractional Inch Finish - Machining: TiN
Corner Radius: 3/4 in Clearance Angle: 0 Degrees
Coating Process: PVD Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Reviews of Sumitomo #ZNMT6X-ACZ350