Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.2189 in., TPMT, Carbide

Sumitomo Turning Insert,  0.2189 in.,  TPMT,  Carbide TPMT1.81.51ELB-AC8035P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.05 ($7.10/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.2189 in.
  • Insert Style: TPMT
See full product details
Orders over $75 ship free.
Total: $71.05

Sumitomo #TPMT1.81.51ELB-AC8035P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.2189 in.
  • Insert Style: TPMT
  • Chip-Breaker: ELB
  • Grade: P35, P25, P40
  • Insert Material: Carbide
  • Relief Angle: 11
  • Series: AC8000P
  • ANSI Number: TPMT1.81.51ELB-AC8035P
  • Corner Angle: 60
  • Chip Breaker: ELB
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TPMT1.81.51ELB Grade AC8035P Carbide Turning Insert

Reviews of Sumitomo #TPMT1.81.51ELB-AC8035P