- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Turning Insert, 0.25 in., DCMT, Carbide
Sumitomo
Turning Insert, 0.25 in., DCMT, Carbide
- Zoro #: G401013712
- Mfr #: DCMT21.52ESU-AC4015K

Tap to zoom
Hover or click to zoom
$116.07
pkg. of 10 ($11.61/ea)
- Item: Turning Insert
- Inscribed Circle: 0.25 in.
- Insert Style: DCMT
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $116.07
Sumitomo #DCMT21.52ESU-AC4015K Specifications
- Zoro #: G401013712
- Mfr #: DCMT21.52ESU-AC4015K
- Item: Turning Insert
- Inscribed Circle: 0.25 in.
- Insert Style: DCMT
- Chip-Breaker: ESU
- Grade: K15
- Insert Material: Carbide
- ANSI Number: DCMT21.52ESU-AC4015K
- Relief Angle: 7
- Corner Angle: 55
- Series: AC4015K
- Chip Breaker: ESU
- Country of Origin (subject to change): Japan
Description
DCMT21.52ESU Grade AC4015K Carbide Turning Insert
Reviews of Sumitomo #DCMT21.52ESU-AC4015K
Explore more
- SUMITOMO Turning Insert, 0.25 in., DCMT, Carbide DCMT21.51ESU-AC4015K
- SUMITOMO Turning Insert, 0.25 in., TCMA, Carbide TCMA21.52-AC4010K
- SUMITOMO Turning Insert, 0.25 in., VBMT, Carbide VBMT221ELB-AC6020M
- SUMITOMO Turning Insert, 0.375 in., WNMG, Carbide WNMG332EGU-AC8025P
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1/64 in, Carbide VNMG331EGZ-AC420K
- SUMITOMO Turning Insert, 0.75 in., CNMG, Carbide CNMG643EMX-AC8015P
- TUNGALOY Turning Indexable Insert 2QP-GNGG120404- 6761649
- KYOCERA Triangle Turning Insert, PVD Cermet, PK10 TPMR321GPV720
- Sumitomo Turning Inserts