customer-service Help
Sumitomo

Turning Insert, 0.25 in., TCMT, Carbide

Sumitomo Turning Insert,  0.25 in.,  TCMT,  Carbide TCMT21.51ESU-AC8035P
Tap to zoom
Hover or click to zoom
$75.83
pkg. of 10 ($7.58/ea)
  • Item: Turning Insert
  • Inscribed Circle: 0.25 in.
  • Insert Style: TCMT
See full product details
This item ships free.

Total: $75.83

Sumitomo #TCMT21.51ESU-AC8035P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.25 in.
  • Insert Style: TCMT
  • Chip-Breaker: ESU
  • Grade: P35, P25, P40
  • Insert Material: Carbide
  • ANSI Number: TCMT21.51ESU-AC8035P
  • Relief Angle: 7
  • Series: AC8000P
  • Corner Angle: 60
  • Chip Breaker: ESU
  • Country of Origin (subject to change): Japan

Description

TCMT21.51ESU Grade AC8035P Carbide Turning Insert

Reviews of Sumitomo #TCMT21.51ESU-AC8035P