Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.25 in., TPMT, Carbide

Sumitomo Turning Insert,  0.25 in.,  TPMT,  Carbide TPMT21.52ESU-AC5015S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.64 ($7.46/unit)
  • Item: Turning Insert
  • Insert Style: TPMT
  • Inscribed Circle: 0.25 in.
See full product details
Orders over $75 ship free.
Total: $74.64

Sumitomo #TPMT21.52ESU-AC5015S Specifications

  • Item: Turning Insert
  • Insert Style: TPMT
  • Inscribed Circle: 0.25 in.
  • Chip-Breaker: ESU
  • Grade: S15, S10, S20
  • Insert Material: Carbide
  • ANSI Number: TPMT21.52ESU-AC5015S
  • Relief Angle: 11
  • Series: AC5000S
  • Corner Angle: 60
  • Chip Breaker: ESU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TPMT21.52 ESU Grade AC5015S Carbide Turning Insert

Reviews of Sumitomo #TPMT21.52ESU-AC5015S