Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.25 in., TPMT, Carbide

Sumitomo Turning Insert,  0.25 in.,  TPMT,  Carbide TPMT221EMU-AC8015P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.05 ($7.10/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.25 in.
  • Insert Style: TPMT
See full product details
Orders over $75 ship free.
Total: $71.05

Sumitomo #TPMT221EMU-AC8015P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.25 in.
  • Insert Style: TPMT
  • Chip-Breaker: EMU
  • Grade: P15, P20
  • Insert Material: Carbide
  • Relief Angle: 11
  • ANSI Number: TPMT221EMU-AC8015P
  • Series: AC8000P
  • Corner Angle: 60
  • Chip Breaker: EMU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

TPMT221EMU Grade AC8015P Carbide Turning Insert

Reviews of Sumitomo #TPMT221EMU-AC8015P