Skip to Main Content
customer-service Help
Sumitomo

Turning Insert, 0.375 in., DCMT, Carbide

Sumitomo Turning Insert,  0.375 in.,  DCMT,  Carbide DCMT32.52EMU-AC8025P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$115.03 ($11.50/unit)
  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: DCMT
See full product details
This item ships free.
Total: $115.03

Sumitomo #DCMT32.52EMU-AC8025P Specifications

  • Item: Turning Insert
  • Inscribed Circle: 0.375 in.
  • Insert Style: DCMT
  • Chip-Breaker: EMU
  • Grade: P25, P30, P20
  • Insert Material: Carbide
  • Relief Angle: 7
  • ANSI Number: DCMT32.52EMU-AC8025P
  • Series: AC8000P
  • Corner Angle: 55
  • Chip Breaker: EMU
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

DCMT32.52EMU Grade AC8025P Carbide Turning Insert

Reviews of Sumitomo #DCMT32.52EMU-AC8025P